Shop All Coaxial Cables
Vitek
Audio/Video Adapter, Coaxial Cable, PK10
Mfr # VT-BNC-RA-ADPTR10
Zoro # G6276632
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Connection A BNC Female
- Connection B BNC Female
- Number of Ports 2
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vitek
- MFR # VT-BNC-RA-ADPTR10
- Zoro # G6276632
- UPC # 814850010771
- Country of Origin China
- Category Coaxial Cables
Details
Cable Type | Coaxial |
Item | Audio/Video Adapter |
Connection A | BNC Female |
Connection B | BNC Female |
Number of Ports | 2 |
Color | Silver |
Features | 90 Degrees Angle |
Hz | 1 GHz |
Product Type | Audio/Video Adapter |
End 2 Connection Type | BNC Female |
End 1 Connection Type | BNC Female |
Total Number of Adapters | 10 |
End 1 Number of Connections | 1 |
End 2 Number of Connections | 1 |
Maximum Frequency | 1,000 MHz |
Description
Audio/Video Adapter, End 1 Number of Connections 1, Total Number of Adapters 10, End 2 Number of Connections 1, Color Silver, End 1 Connection Type BNC Female, End 2 Connection Type BNC Female, Product Type Audio/Video Adapter, Features 90 Degrees Angle, Maximum Frequency 1,000 MHz, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Light Block Assembly, 22 mm, White (ZB5AVBG1)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBM4L-120A)
- ZORO SELECT Wall Switch, 20A, Red, 4-Way Type, Toggle (4904BRED)
- ELESA Mechanical position Indicators, DD51-AN-01.00-S-C2 (DD51)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-F-BNC10)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-BNC-F10)
- VITEK Coaxial Connector, BNC Male, RG-6 Cable (VT-RG179-50)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-F-BARREL10)
- ALLEN TEL 4-Way Coax Splitter, 1 GHz (CT2104)
- CMPLE Cmple 266-N Optical Toslink Jack to Coaxial RCA Jack Digital Audio Converter (266-N)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- Vitek Coaxial Cables