Shop All Water Dispensers
Vitapur
Water Dispenser, TopLoad(H, C, R)
Mfr # VWD5446BLS
Zoro # G5310903
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hot Water Capacity 0.16 gal
- Standards Energy Star
- Material Stainless Steel
- Cold Water Capacity 0.66 gal
- Overall Height 37 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vitapur
- MFR # VWD5446BLS
- Zoro # G5310903
- UPC # 833451300647
- Country of Origin China
- Category Water Dispensers
Dimensions
Overall Height | 37 3/4 in |
Overall Width | 12 5/8 in |
Manufacturer Warranty Length | 1 yr |
For Bottle Size | 3 gal, 4 gal, 5 gal |
Overall Depth | 12 3/4 in |
Description
Bottled Water Dispenser, Bottle Loading Location Top Loading, For Bottle Size 3 gal, 4 gal, 5 gal, Housing Color Black, Gray, Housing Material Stainless Steel, Operating Voltage 115V AC, Overall Height 37 3/4 in, Overall Width 12 5/8 in, Overall Depth 12 3/4 in, Power Source Electric Corded, Water Temperature Types Cold, Hot, Room Temperature, Water Type Still, Dispenser Type Bottled Water Dispenser, Antimicrobial Yes, Cold Water Capacity 0.66 gal, Dispenser Actuation Push Button
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITA-MIX Centering Pad For - Part# Vm791 (VM791)
- SWORD PERFORMANCE Shield Zero Calorie, Zero Sugar Electrolyte Hydration, Powder Single, Assorted, 100PK (Z2-01-01-100-MX)
- COOPER-ATKINS Thermometer, Holding , 100-175F (26HP-01-1)
- ACCUTEMP THERMOSTAT for Accutemp (AC-4174-1)
- VITAPUR Water Dispenser, Replace Filter, POU (VSRF-9)
- ELKAY Cold, Room Temperature Inline Water Dispenser for (DSBS130UVPC)
- ELKAY Elkay Ezh2O Liv Filtered Water Dispenser Remote Chiller Aspen Wh (LBWD06WHK)
- READY HOT Instant Hot Water Dispenser with Brushed Nickel Dual Lever Faucet and Digital Display (41-RH-300-F560-BN)
- OASIS Cold, Hot Inline Water Dispenser - Black (POUD1SHS)
- OASIS Cold, Room Temperature Bottled Water Dispenser - Black (BPD1SK)
- PUR WATER PITCHER 7CUP BLU (PPT711W)
- Vitapur Small Kitchen Appliances