Shop All Filtration Accessories
This Product is Discontinued
Vitapur
18 in "L, 3/4 in Size, UV Disinfection Unit, 200 gpm (Discontinued)
Mfr # VUV-H375B
Zoro # G6270177
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Manganese 0.05
- Max. Pressure (PSI) 125 psi
- Voltage 120 V
- Type Ultra Violet Light
- Compliance UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vitapur
- MFR # VUV-H375B
- Zoro # G6270177
- UPC # 833451000134
- Country of Origin Canada
- Category Filtration Accessories
Dimensions
Length (In.) | 18 in |
Height (In.) | 12 in |
Size | 3/4 in |
Width (In.) | 3 1/2 in |
Details
Item | UV Disinfection Unit |
Max. Manganese | 0.05 |
Max. Pressure (PSI) | 125 psi |
Voltage | 120 V |
Type | Ultra Violet Light |
Compliance | UL |
Flow (GPM) | 200 |
Max. Hardness | 7 |
Temp. Range (F) | 36 Degrees to 104 Degrees |
Suspended Solids | 5 NTU |
Exposure | 30,000 UWS/CM2 |
Lamp Watts | 35 W |
Housing Material | Stainless Steel |
Connection | NPT |
Hydrogen Sulfide | Less Than 0.05 ppm |
Reduces | 99% Reduction of Water Borne Pathogenic Bacteria |
Chamber | Stainless Steel |
Standards | CSA B483.1, NSF/ANSI 55 Class B |
Max. Iron | 0.3 |
Connection Type | NPT |
Description
UV Disinfection Unit, Reduces 99 Percent Reduction of Water Borne Pathogenic Bacteria, Lamp Watts 35 W, Voltage 120 V, Exposure 30,000 UWS/CM2, Connection Type NPT, Housing Material Stainless Steel, Standards CSA B483.1, NSF/ANSI 55 Class B, Suspended Solids 5 NTU
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.