Vitalsox VT 1211 Compression Perfomance & Recovery Sock; White - Medium
Mfr # VT1211_W_MD
Zoro # G103736148
Product Information
Description
Compression socks exert a gentle pressure one the legs, reducing the diameter of distended veins, and causing an increase in blood flow throughout the body. Unlike traditional dress or athletic socks, compression socks use stronger elastics to create pressure on the legs, ankles and feet. By compressing the surface veins, arteries and muscles, the circulating blood is forced through narrower circulatory channels. As a result, the arterial pressure is increased, which causes more blood to return to the heart and less blood to pool in the feet. The result is relief to tired, heavy legs.
Features- Pair of Performance Compression Socks.
- Boosts your performance
- Stimulates blood circulation
- Improves oxygen delivery to muscles
- Lactic acid production reduced
- Proven cramp relief
- Exclusive wicking and antibacterial fiber
- Worldwide Patent
- Tested and proved by World Class athletes
- Size - Medium
- Color - White
- Dimension - 7 x 4 x 1 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number/Letter 2In Vnyl Blk (MM-7N)
- CONDOR Over-the-Head Ear Muffs, 25 dB, Condor, Yellow (26X622)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - 2XL/3XL (48-73-5023)
- ZORO SELECT Letter and Number Set, 3/32 In. H, Steel (1F110)
- VITALSOX Vitalsox VT 0313T Tennis Extra Cushion Crew Socks; White - Small (VT0313T_W_SM)
- VITALSOX Vitalsox VT 1010T Tennis Color On Court Ped Drystat Compression Socks; Black - Small (VT1010T_BK_SM)
- VITALSOX Vitalsox VT 1010T Tennis Color On Court Ped Drystat Compression Socks; White - Extra-Large (VT1010T_W_XLG)
- VITALSOX Vitalsox VT 0810T Tennis Classic Crew Medium Weight Socks; White - Large (VT0810T_W_LG)
- VITALSOX Vitalsox VT 1211 Compression Perfomance & Recovery Sock; Pink - Small (VT1211_PK_SM)
- VITALSOX Vitalsox VT 1010T Tennis Color On Court Ped Drystat Compression Socks; Orange - Medium (VT1010T_OG_MD)
- POINT6 Ghost Runner Ultra Light Cushion NoShow Socks, White, Small, PR (11-2175-110-05)
- Vitalsox Socks