Vitalsox VT 1211 Compression Perfomance & Recovery Sock; White - Large
Mfr # VT1211_W_LG
Zoro # G103736100
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Compression socks exert a gentle pressure one the legs, reducing the diameter of distended veins, and causing an increase in blood flow throughout the body. Unlike traditional dress or athletic socks, compression socks use stronger elastics to create pressure on the legs, ankles and feet. By compressing the surface veins, arteries and muscles, the circulating blood is forced through narrower circulatory channels. As a result, the arterial pressure is increased, which causes more blood to return to the heart and less blood to pool in the feet. The result is relief to tired, heavy legs.
Features- Pair of Performance Compression Socks.
- Boosts your performance
- Stimulates blood circulation
- Improves oxygen delivery to muscles
- Lactic acid production reduced
- Proven cramp relief
- Exclusive wicking and antibacterial fiber
- Worldwide Patent
- Tested and proved by World Class athletes
- Size - Large
- Color - White
- Dimension - 7 x 4 x 1 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Retractable Belt Barrier Polished Stainless 7.5 ft. BK Belt (M630-PS-BK-75)
- ZORO SELECT Tag, Anodized Al, Grn, 1-1/2"Hx1-1/2"W, PK25 (43104)
- JACKSON SAFETY Hard Hat, Ratchet (4-Point), Orange, 12 PK (14843)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN SLIP-ON CT, MENS PR (A7108-12W)
- VITALSOX Vitalsox VT 1010T Tennis Color On Court Ped Drystat Compression Socks; Orange - Medium (VT1010T_OG_MD)
- VITALSOX Vitalsox VT 0313T Tennis Extra Cushion Crew Socks; White - Small (VT0313T_W_SM)
- VITALSOX Vitalsox VT 0810T Tennis Classic Crew Medium Weight Socks; White - Large (VT0810T_W_LG)
- VITALSOX Vitalsox VT 1110T Tennis Ghost Drystat Plantar Support Odor Resistant; Socks Pairs; White - Medium (VT1110T_W_MD)
- VITALSOX Vitalsox VT 1010T Tennis Color On Court Ped Drystat Compression Socks; White - Extra-Large (VT1010T_W_XLG)
- VITALSOX Vitalsox VT 1010T Tennis Color On Court Ped Drystat Compression Socks; Black - Small (VT1010T_BK_SM)
- POINT6 Mountain Magic Ultra Light Cushion Over The Calf Socks, Black, Extra Large, PR (11-1408-204-08)
- Vitalsox Foot Protection