Shop All Socks
Vitalsox
Vitalsox VT 1010T Tennis Color On Court Ped Drystat Compression Socks; Orange - Medium
Mfr # VT1010T_OG_MD
Zoro # G503735963
original price:
$30.24
24% off
new price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Designed for the court sport enthusiast, the Vitalsox Court series has a variety of unique technical features.
- Unique toe-to-heel terry looped padding system that acts as a shock absorber is constructed using engineered expansion joints that provide comfort and protection without bulk, wrinkling or sheering.
- Expansion joints between the pads prevent wrinkling and provide a ventilation channel.
- The outside edge of each pad is beveled to meet the ventilation ridgeline and the high-low topography found in other padded socks is avoided.
- Size - Medium
- Color - Orange
- Dimension - 7 x 4 x 1 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 0 1 pc, 3PK (844710)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Yellow (19132)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8015-L)
- SCOTCH 3M P100 Paint Sanding Respirator 6000-Series (2097H2DC)
- VITALSOX Vitalsox VT 1010T Tennis Color On Court Ped Drystat Compression Socks; Black - Small (VT1010T_BK_SM)
- VITALSOX Vitalsox VT 0210 Ped Light Weight Running Socks; Orange - Small (VT0210_OG_SM)
- VITALSOX Vitalsox VT 1110T Tennis Ghost Drystat Plantar Support Odor Resistant; Socks Pairs; Red - Extra-Large (VT1110T_RD_XLG)
- VITALSOX Vitalsox VT 0313T Tennis Extra Cushion Crew Socks; White - Small (VT0313T_W_SM)
- VITALSOX Vitalsox VT 0810T Tennis Classic Crew Medium Weight Socks; White - Large (VT0810T_W_LG)
- VITALSOX Vitalsox VT 1110T Tennis Ghost Drystat Plantar Support Odor Resistant; Socks Pairs; White - Medium (VT1110T_W_MD)
- AMERICAN HOSPITAL SUPPLY AHS Anti-Slip Socks, Grip Socks Assorted Colors, One Size Fits Most, 48PK (AHS-SS-OS-A6_CS)
- Vitalsox Foot Protection