Shop All Socks
Vitalsox
Vitalsox VT 0510 Ghost Ultra Light Weight Running Socks; Black-Silver - Extra Large
Mfr # VT0510_BK-SIL_XLG
Zoro # G603735702
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Vitalsox Running socks are specially designed to meet the physical demands of all runners from the weekend warrior to the tri-athlete. With form-fitting technology and superior moisture management Vitalsox shield your feet from the damaging effects of impact, sheer and blistering.
Features- The engineered elasticized arch support and ankle brace, combine with a ventilation diamond pique knit, to ensure a wrinkle free, snug fit.
- The ultra thin toe seam construction, superior ventilation, wicking and drying capabilities, provide the protective interface between footwear and foot that prevents friction, blistering and heat produced by friction.
- Suitable for the runner or triathlete who wants the moisture management, comfort and support.
- Size - Extra Large
- Color - Black-Silver
- Dimension - 7 x 4 x 1 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roof Leak Diverter, 2-1/2 ft., Black (42X289)
- CONDOR Notice Sign, 7 in Height, 10 in Width, Plastic, English (35GC73)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 10 PK, Purple (KCC55082CT)
- BRADY Label, GHS Flammable, Paper, 39/Sheet (118875)
- VITALSOX Vitalsox VT 1110T Tennis Ghost Drystat Plantar Support Odor Resistant; Socks Pairs; Red - Extra-Large (VT1110T_RD_XLG)
- VITALSOX Vitalsox VT 1010T Tennis Color On Court Ped Drystat Compression Socks; Orange - Medium (VT1010T_OG_MD)
- VITALSOX Vitalsox VT 1010T Tennis Color On Court Ped Drystat Compression Socks; Black - Small (VT1010T_BK_SM)
- VITALSOX Vitalsox VT 1211 Compression Perfomance & Recovery Sock; Pink - Small (VT1211_PK_SM)
- VITALSOX Vitalsox VT 0313T Tennis Extra Cushion Crew Socks; White - Small (VT0313T_W_SM)
- VITALSOX Vitalsox VT 0210 Ped Light Weight Running Socks; Orange - Small (VT0210_OG_SM)
- MEDEGEN MEDICAL PRODUCTS Slippers, Bariatric Yellow, PK48 (7737-BYEL)
- Vitalsox Foot Protection