Shop All Strobe and Flashing Lights
Vitalite
Warning Light, Amber, LED, 5-1/8" D
Mfr # 121SLED-120A-M1
Zoro # G1494968
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Flashes per Minute 60
- Depth 5 1/8 in
- Voltage 120V AC
- Power Source 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vitalite
- MFR # 121SLED-120A-M1
- Zoro # G1494968
- UPC # 782979249641
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Depth | 5 1/8 in |
Diameter | 5 1/8 in |
Height | 6 1/4 in |
Width | 5 1/8 in |
Details
Lens Material | Polycarbonate |
Flashes per Minute | 60 |
Voltage | 120V AC |
Power Source | 120V AC |
Rating | IP66, NEMA 4X |
Operating Temp. | -40 Degrees to 150 Degrees F |
Light Output | 1655 Candela |
Lens Design | Dome |
Standards | UL, cUL |
Housing Material | Plastic |
Lamp Type | LED |
Item | Warning Light |
Bulb Included | Yes |
Current Drawn | 0.05A AC |
Mounting | 1/2 in NPT Pipe |
Color | Amber |
Lamp Life | 25,000 hr |
Description
Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 60, Light Output 1655 Candela, Lamp Life 25,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Plastic, Mounting 1/2 in NPT Pipe, Operating Temp. -40 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source 120V AC, Current Drawn 0.05A AC, Width 5 1/8 in, Depth 5 1/8 in, Height 6 1/4 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1820R20)
- MILWAUKEE TOOL Knit Gloves, Finished, Size 2XL (48-73-7134)
- TIMBERLAND PRO Athletic Shoe, W, 10, Gray, PR (TB0A2B6X065)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1S-1S-1S-STD-NO-B9X-C)
- VITALITE Warning Light, Red, LED, 5-1/8" D, 6-1/4" H (121SLED-120R-M1)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (VALS-120R)
- FEDERAL SIGNAL Ceiling Mount, 6-59/64in.Wx2-57/64in.H (CMXC-SB)
- FLAREALERT LED Road Flare Kit, 1 Watt, Red (B8RBP1ONLY)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Blue (48XBRMB120A)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT23)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B8RB2ONLY)
- Vitalite Safety Alarms and Warnings