Shop All Mold & Mildew Removers
Vital Oxide
Liquid 5 gal. Mildew and Mold Remover, Pail
Mfr # 82245
Zoro # G7791938
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal.
- Cleaner Form Liquid
- Fragrance Unscented
- Container Type Pail
- Cleaner Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vital Oxide
- MFR # 82245
- Zoro # G7791938
- UPC # 636893405594
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 5 gal. |
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Description
Mold and Mildew Remover, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, EPA Registered Yes, EPA Registration Number 82972-1, NSF Rating D2, Properties Biodegradable, Low Foam, No Rinse Required, Nonflammable, Plastic Safe, Ready to Use, Standards OSHA 29 CFR 1910.1200, Surfaces for Use On Hard Nonporous Surfaces, Maximum Coverage Area 50,000 sq ft, Minimum Coverage Area 25,000 sq ft, Maximum Effective Temperature 140 Degrees F, Minimum Effective Temperature 33 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Side Brush (28096P)
- REMCO Vikan Waterfed Washing Brush w/ Angle Adjustment- Soft/Split, White (70675)
- WINCO Toilet Seat Covers, PK250 (TSC-250)
- PFERD Upright Corn Broom - 11" Sweep (89377)
- VITAL OXIDE Liquid 15 gal. Mold Mildew Remover, Drum (82246)
- IOSSO Iosso Products 10905 Mold and Mildew Stain Remover - 65 oz. (10905)
- FIBERLOCK TECHNOLOGIES Liquid 5 gal. Mold-Resistant Coating, Pail (8360-5)
- MOLDEX Mold Mildew Stain Remover, Bottle, 1 gal, Ready to Use (5520)
- GREEN ENVY Liquid 1 gal. Muriatic Acid, Jug (610G1)
- ZEP 1 gal. Mold and Mildew Stain Remover, Jug, 4 PK (ZUMILDEW128)
- SPRAYON Foam 15.25 oz. Mold Release Cleaners, Aerosol Can (S00353000)
- Vital Oxide Mold & Mildew Removers