Vital Oxide

Liquid 15 gal. Mold Mildew Remover, Drum


product price: $496.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 15 gal.
  • Cleaner Form Liquid
  • Fragrance Unscented
  • Container Type Drum
  • Cleaner Chemical Product Grouping Mold Killers and Mildew Removers
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 15 gal.
Cleaner Container Size 15 gal
Container Size 15 gal

Description

Mold and Mildew Remover, Cleaner Form Liquid, Container Size 15 gal, Container Type Drum, EPA Registered Yes, EPA Registration Number 82972-1, NSF Rating D2, Properties Biodegradable, Low Foam, No Rinse Required, Nonflammable, Plastic Safe, Ready to Use, Standards OSHA 29 CFR 1910.1200, Surfaces for Use On Hard Nonporous Surfaces, Maximum Coverage Area 150,000 sq ft, Minimum Coverage Area 75,000 sq ft, Maximum Effective Temperature 140 Degrees F, Minimum Effective Temperature 33 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.