Vital Oxide

Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented (Discontinued)


This Product is Discontinued
Shop for all Disinfectants and Sanitizers

Key Features

  • Container Type Trigger Spray Bottle
  • Size 32 oz.
  • Fragrance Unscented
  • Primary Chemical Bleach
  • Cleaner Chemical Product Grouping Disinfectants and Sanitizers
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 32 oz.
Degreaser Container Size 32 oz.
Cleaner Container Size 32 oz.

Description

Cleaner and Disinfectant, Primary Chemical Bleach, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, NSF Rated, Targeted Pathogens C. Difficile; E-coli; H1N1; Hepatitis A; Hepatitis B; HIV; MRSA, Product Series No Series, VOC Content 0 Percent, Rinse Required No, NSF Rating D2, EPA Registered Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.