Shop All Disinfectants and Sanitizers
This Product is Discontinued
Vital Oxide
Cleaner and Disinfectant, 128 oz. Bottle, Unscented (Discontinued)
Mfr # 9128
Zoro # G4089942
This Product is Discontinued
Key Features
- Container Type Bottle
- Size 128 oz.
- Fragrance Unscented
- Primary Chemical Bleach
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vital Oxide
- MFR # 9128
- Zoro # G4089942
- UPC # 009225300100
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 128 oz. |
Cleaner Container Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Description
Cleaner and Disinfectant, Primary Chemical Bleach, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, NSF Rated, Targeted Pathogens C. Difficile; Hepatitis A, Product Series No Series, VOC Content 0 Percent, Rinse Required No, NSF Rating D2, EPA Registered Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.