Shop All Identification Labels
Vital Id
Worker ID, Temporary Use, PK25
Mfr # WSID-03
Zoro # G6973589
product price: $157.99
/pk 25, $6.32/ea
Sold in multiples of 20 for $3,159.80
Free Shipping & Returns
$3,159.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 85mm
- Height 54mm
- Language English
- Color Black
- Legend Worker ID
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vital Id
- MFR # WSID-03
- Zoro # G6973589
- UPC # 803033000791
- Country of Origin China
- Category Identification Labels
Dimensions
Width | 85mm |
Height | 54mm |
Details
Language | English |
Color | Black |
Legend | Worker ID |
Background Color | White, Red |
Legend/Background Color | White |
Write on Surface | Yes |
Item | Worker ID,Temporary Use,PK25 |
Description
Worker ID,Temporary Use,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 8-1/2M, Lace Up, Brown, PR (A7264 SZ: 8.5M)
- TOUGH DUCK Fluorescent Green Polyester Parka size 2XLT (S42651)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, XL (11-3460-60-XL)
- SHOWA Cleanroom Gloves, Nitrile, XS, PK50 (B9905PFXS)
- VITAL ID Vital ID Multi-Language Worker Emergency ID Tag 3in x 2-1/2in, Fits to Hard Hat, Reflective, 25/Pack (WSID-02G)
- VITAL ID Hard Hat I.D, Yllw, 3/4in.Hx3-1/4in.W, PK25 (WSID-02)
- VITAL ID Hard Hat I.D, Yllw, 1/2in.Hx2-3/4in.W, PK25 (WSID-01)
- ACCUFORM Accuform "Gasoline" Adhesive Tank and Pipe Label (XF1117)
- NMC Graphic Of Recycle Arrow Label, ENV29PB (ENV29PB)
- BRADY Brady BMP21 Series Self-Laminating Vinyl Wire And Cable Labels, 3-4inW X 14'L, Blk-Wht, (M21-750-427)
- TOP TAPE AND LABEL INCOM® GHS1308 GHS "Health Hazard" Pictogram Label, 2" x 2", 500/Roll (GHS¬†1308.00)
- Vital Id Safety Labels