Shop All Identification Labels
Vital Id
Hard Hat I.D, Yllw, 3/4in.Hx3-1/4in.W, PK25
Mfr # WSID-02
Zoro # G1854706
product price: $125.99
/pk 25, $5.04/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material vinyl
- Width 3 1/4 in
- Height 3/4 in
- Color Yellow
- Features Reflective, Tamper-Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vital Id
- MFR # WSID-02
- Zoro # G1854706
- UPC # 803033000524
- Country of Origin China
- Category Identification Labels
Dimensions
Width | 3 1/4 in |
Height | 3/4 in |
Details
Material | vinyl |
Color | Yellow |
Features | Reflective, Tamper-Proof |
Item | Hard Hat ID with Data Window |
Attaches To | Hard Hat/Clothing |
Waterproof | Water Resistant |
Description
Hard Hat ID with Data Window, Height 3/4 in, Width 3 1/4 in, Attaches To Hard Hat/Clothing, Water Resistant, Material Vinyl, Color Yellow, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, Left, L, Tan (4010)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set L (FRTC4A-L)
- 3M Half Facepiece Respirator 6000 Series, Reusable, Medium (6200)
- ARMOR GUYS Cut-Resistant Glove, ANSI A9, L, PR (07-002-L)
- VITAL ID Vital ID Multi-Language Worker Emergency ID Tag 3in x 2-1/2in, Fits to Hard Hat, Reflective, 25/Pack (WSID-02G)
- VITAL ID Hard Hat I.D, Yllw, 1/2in.Hx2-3/4in.W, PK25 (WSID-01)
- SHOCKWATCH 25G 2 Indicators, 3 3/4" x 3 3/4", Yellow, PK 50 (SHWT25)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk100 (DL174PR100)
- C-LINE PRODUCTS Badge, Name, "Times-Up" 100PK (CLI97004)
- NMC Symbol Co2 Battery Imo Label, IMO147R (IMO147R)
- BRADY Recycling Label, Recycling Glass, PK5 (20638FLS)
- Vital Id Identification Labels