Shop All Identification Labels
Vital Id
Hard Hat I.D, Yllw, 1/2in.Hx2-3/4in.W, PK25
Mfr # WSID-01
Zoro # G1854715
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Width 2 3/4 in
- Height 1/2 in
- Color Yellow
- Features Reflective, Tamper-Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vital Id
- MFR # WSID-01
- Zoro # G1854715
- UPC # 803033000463
- Country of Origin China
- Category Identification Labels
Dimensions
Width | 2 3/4 in |
Height | 1/2 in |
Details
Material | vinyl |
Color | Yellow |
Features | Reflective, Tamper-Proof |
Waterproof | Water Resistant |
Item | Standard Hard Hat ID |
Attaches To | Hard Hat/Clothing |
Description
Standard Hard Hat ID, Height 1/2 in, Width 2 3/4 in, Attaches To Hard Hat/Clothing, Water Resistant, Material Vinyl, Color Yellow, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Respirator Storage Bag, 14" L x 16" W (2000)
- EAGLE EMBLEMS CAP-SNIPER II AMENDMENT (CP00810)
- PIP PIP Top Grain Goatskin Leather Protector For Novax Gloves, Slip On, Size 10 (148-1000/10)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (N864)
- VITAL ID Vital ID Multi-Language Worker Emergency ID Tag 3in x 2-1/2in, Fits to Hard Hat, Reflective, 25/Pack (WSID-02G)
- VITAL ID Hard Hat I.D, Yllw, 3/4in.Hx3-1/4in.W, PK25 (WSID-02)
- AVERY Label, Round, 1.25""Dia, Neongn 6PK (AVE05498)
- FUEL STICKERS Mixed Fuel Sticker, 2-Cycle Label: Fuel Can & Outdoor Power Equip., Hvy-Dty, 1'' Dia, 40PK (Z-1RMFO-40PK)
- NMC Certified First Aid Hard Hat Emblem, Pk25 (HH35R)
- ROLL PRODUCTS Label, 1-3/4 In. H, 3-1/2 In. W, PK1000 (140520)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65527 (65527)
- Vital Id Identification Labels