Shop All Identification Labels
Vital Id
Emergency Wallet I.D. Card, Plastic, PK200
Mfr # WSID-04
Zoro # G9167611
product price: $130.99
/pk 200, $0.65/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 3 3/8 in
- Height 2 1/8 in
- Language English
- Color White, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vital Id
- MFR # WSID-04
- Zoro # G9167611
- Country of Origin China
- Category Identification Labels
Dimensions
Width | 3 3/8 in |
Height | 2 1/8 in |
Details
Material | Plastic |
Language | English |
Color | White, Black |
Legend | Emergency ID |
Background Color | White, Red, Yellow |
Legend/Background Color | Red |
Write on Surface | Yes |
Item | Emergency Wallet ID Card |
Features | Credit Card Sized |
Waterproof | Water Resistant |
Description
Emergency Wallet ID Card, Height 2 1/8 in, Width 3 3/8 in, Water Resistant, Material Plastic, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, M, PR (7401)
- WOMANSWORK Womanswork Women's Thorn-Stopping Pigskin Rose Gloves (383-S)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (52LD13)
- EZ LINE Under The Hood Single Sign: Cash For Cars (905-SIGN-CA)
- VITAL ID Vital ID Multi-Language Worker Emergency ID Tag 3in x 2-1/2in, Fits to Hard Hat, Reflective, 25/Pack (WSID-02G)
- VITAL ID Hard Hat I.D, Yllw, 1/2in.Hx2-3/4in.W, PK25 (WSID-01)
- VITAL ID Hard Hat I.D, Yllw, 3/4in.Hx3-1/4in.W, PK25 (WSID-02)
- NMC Dot Placard, 1202 Diesel, Pk10, Material: Unrippable Vinyl (DL193UV10)
- NMC Oxidizer Ghs Label, Standards: Osha (GHS2012ALV2)
- NMC Harmful Irritant Ghs Label, Material: Pressure Sensitive Paper (GHS2062AL2)
- BRADY NFPA Label, 5 In.H, 3 In.W, Vinyl, PK500 (121164)
- Vital Id Safety Labels