Vita-Mix

Blender, Barboss Advance (32 Oz)


product price: $793.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Drink Machine Advance Blender By Vitamix® 48 Oz Container;Amp: 11.5;Capacity: 48 Fl Oz, 1419 Ml;Depth: 9In, 229 Mm;Height: 18In, 457 Mm;Includes: Spare Drive Socket;Instructions Included: Yes;Material(S): Stainless Steel Blade, Polycarbonate Container;Nsf Certified: Yes;Type: Create A Program Or Choose 6 Presets W/ Auto-Off;Voltage: 120 Vac;Weight: 12.96 Lb;Width: 8In, 203 Mm;Models Used In:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.