Shop All Shadow Boards
Visual Workplace
Wet Shadow Board, 72" Hx36" W
Mfr # 60-3020-7236-623
Zoro # G6254460
product price: $371.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$371.99
Free 30-Day Returns
Key Features
- Background Color Gray
- Shadow Color Red
- Material Aluminum Composite
- Width 36 in
- Depth 0.236 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 60-3020-7236-623
- Zoro # G6254460
- Country of Origin United States
- Category Shadow Boards
Dimensions
Width | 36 in |
Depth | 0.236 in |
Height | 72 in |
Board Height | 72 in |
Board Width | 36 in |
Details
Background Color | Gray |
Shadow Color | Red |
Material | Aluminum Composite |
Weight Capacity | 75 lb |
For Use With | 5MY23, 1RG34, 2FTP8, 2CJP8, 1ZCA2, 5W544, 3U593, 3U603 |
Mounting | Wall |
Includes | Hardware |
Item | Wet Shadow Board |
Product Type | Shadow Board |
Included Products | Hanging Hardware |
Includes Tools | No |
Shadow Shapes Included | 1RG34, 1ZCA2, 2CJP8, 2FTP8, 3U593, 3U603, 5MY23, 5W544 |
Shadow Board Application | Wet-Zone Cleaning |
Color (Board/Shadow) | Gray / Red |
Board Material | Aluminum |
Hardware Material | Aluminum Composite |
Board Thickness | 0.236 in |
Description
Wet Shadow Board, Background Color Gray, Board Height 72 in, Board Material Aluminum, Board Thickness 0.236 in, Board Width 36 in, Hardware Material Aluminum Composite, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Not Applicable, Shadow Board Application Wet-Zone Cleaning, Shadow Color Red, Shadow Shapes Included 1RG34, 1ZCA2, 2CJP8, 2FTP8, 3U593, 3U603, 5MY23, 5W544, Mounting Location Wall, Weight Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Crosshair MttBlk w/Prizm Black (OO4060-2361)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS-FLEX285-L/XL)
- BRADY Silver Polyester Wire Marker, THT-6-434-10 (THT-6-434-10)
- ULTRATECH Framed Drain Guard, 26"Lx32"Wx18"H (8930)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-623)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-608)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-628)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-608)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-623)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 11 - Gray Board / Black Shadows With Broom (HSB-V11-GRAY/BLACK-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 11 - Blue Board / Black Shadows No Broom (HSB-V11-BLUE-BO)
- Visual Workplace Shadow Boards