Shop All Shadow Boards
Visual Workplace
Wet Shadow Board, 72" Hx36" W
Mfr # 60-3020-7236-614
Zoro # G6285680
product price: $374.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$374.99
Free 30-Day Returns
Key Features
- Background Color Gray
- Shadow Color Green
- Material Aluminum Composite
- Height 72 in
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 60-3020-7236-614
- Zoro # G6285680
- Country of Origin United States
- Category Shadow Boards
Dimensions
Height | 72 in |
Width | 36 in |
Depth | 0.236 in |
Board Height | 72 in |
Board Width | 36 in |
Details
Background Color | Gray |
Shadow Color | Green |
Material | Aluminum Composite |
Item | Wet Shadow Board |
Mounting | Wall |
Includes | Hardware |
For Use With | 5MY23, 1RG34, 2FTP8, 2CJP8, 1ZCA2, 5W544, 3U593, 3U603 |
Weight Capacity | 75 lb |
Includes Tools | No |
Included Products | Hanging Hardware |
Shadow Shapes Included | 1RG34, 1ZCA2, 2CJP8, 2FTP8, 3U593, 3U603, 5MY23, 5W544 |
Product Type | Shadow Board |
Board Material | Aluminum |
Board Thickness | 0.236 in |
Color (Board/Shadow) | Gray / Green |
Hardware Material | Aluminum Composite |
Shadow Board Application | Wet-Zone Cleaning |
Description
Wet Shadow Board, Background Color Gray, Board Height 72 in, Board Material Aluminum, Board Thickness 0.236 in, Board Width 36 in, Hardware Material Aluminum Composite, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Not Applicable, Shadow Board Application Wet-Zone Cleaning, Shadow Color Green, Shadow Shapes Included 1RG34, 1ZCA2, 2CJP8, 2FTP8, 3U593, 3U603, 5MY23, 5W544, Mounting Location Wall, Weight Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pant, Khaki, 32 30 (74369)
- TREX BY ERGODYNE Adjustable Ice Traction Device, 11-14, PR (6300)
- PIP Nitrile Foam Coated Gloves, ATG, L, PK12 (34-800/L)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470Z38 (470Z38)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-623)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-608)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-623)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-628)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-608)
- ZORO SELECT Shadow Board (PSB721XMA)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Blue Board / Black Shadows With Broom (HSB-V9-BLUE-KIT)
- Visual Workplace Signs