Shop All Shadow Boards
Visual Workplace
Wet Shadow Board, 72" Hx36" W
Mfr # 60-3008-7236-628
Zoro # G6297142
product price: $374.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$374.99
Free 30-Day Returns
Key Features
- Background Color Orange
- Shadow Color White
- Material Aluminum Composite
- Depth 0.236 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 60-3008-7236-628
- Zoro # G6297142
- Country of Origin United States
- Category Shadow Boards
Dimensions
Depth | 0.236 in |
Width | 36 in |
Height | 72 in |
Board Width | 36 in |
Board Height | 72 in |
Details
Background Color | Orange |
Shadow Color | White |
Material | Aluminum Composite |
Mounting | Wall |
Item | Wet Shadow Board |
Includes | Hardware |
Weight Capacity | 75 lb |
For Use With | 5MY23, 1RG34, 2FTP8, 2CJP8, 1ZCA2, 5W544, 3U593, 3U603 |
Includes Tools | No |
Product Type | Shadow Board |
Board Thickness | 0.236 in |
Hardware Material | Aluminum Composite |
Included Products | Hanging Hardware |
Shadow Shapes Included | 1RG34, 1ZCA2, 2CJP8, 2FTP8, 3U593, 3U603, 5MY23, 5W544 |
Shadow Board Application | Wet-Zone Cleaning |
Color (Board/Shadow) | Orange / White |
Board Material | Aluminum |
Description
Wet Shadow Board, Background Color Orange, Board Height 72 in, Board Material Aluminum, Board Thickness 0.236 in, Board Width 36 in, Hardware Material Aluminum Composite, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Not Applicable, Shadow Board Application Wet-Zone Cleaning, Shadow Color White, Shadow Shapes Included 1RG34, 1ZCA2, 2CJP8, 2FTP8, 3U593, 3U603, 5MY23, 5W544, Mounting Location Wall, Weight Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT DuPont Tyvek 400D Coverall, Hood, Elastic Wrist & Ankle, Stormflap, White Blue, XL, 25/Qty (TD127SWBXL0025CM)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 110)
- MAGID Heater Beater 22 oz Cotton Canvas Hot Mill Gloves, 12PK (596BT)
- SIGNMISSION OSHA Sign, 7" H, Aluminum, Drive Safe See You Soon Sign With Symbol, Landscape, L-11553 (OS-NS-A-710-L-11553)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-608)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-608)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-623)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-628)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-623)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 10 - Blue Board / Black Shadows No Broom (HSB-V10-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Blue Board / Black Shadows With Broom (HSB-V1-BLUE-KIT)
- Visual Workplace Signs