Shop All Shadow Boards
Visual Workplace
Wet Shadow Board, 72" Hx36" W
Mfr # 60-3008-7236-614
Zoro # G6252071
product price: $379.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$379.99
Free 30-Day Returns
Key Features
- Background Color Green
- Shadow Color White
- Material Aluminum Composite
- Depth 0.236 in
- Weight Capacity 75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 60-3008-7236-614
- Zoro # G6252071
- Country of Origin United States
- Category Shadow Boards
Dimensions
Depth | 0.236 in |
Height | 72 in |
Width | 36 in |
Board Width | 36 in |
Board Height | 72 in |
Details
Background Color | Green |
Shadow Color | White |
Material | Aluminum Composite |
Weight Capacity | 75 lb |
For Use With | 5MY23, 1RG34, 2FTP8, 2CJP8, 1ZCA2, 5W544, 3U593, 3U603 |
Item | Wet Shadow Board |
Mounting | Wall |
Includes | Hardware |
Included Products | Hanging Hardware |
Shadow Board Application | Wet-Zone Cleaning |
Product Type | Shadow Board |
Board Thickness | 0.236 in |
Includes Tools | No |
Board Material | Aluminum |
Color (Board/Shadow) | Green / White |
Shadow Shapes Included | 1RG34, 1ZCA2, 2CJP8, 2FTP8, 3U593, 3U603, 5MY23, 5W544 |
Hardware Material | Aluminum Composite |
Description
Wet Shadow Board, Background Color Green, Board Height 72 in, Board Material Aluminum, Board Thickness 0.236 in, Board Width 36 in, Hardware Material Aluminum Composite, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Not Applicable, Shadow Board Application Wet-Zone Cleaning, Shadow Color White, Shadow Shapes Included 1RG34, 1ZCA2, 2CJP8, 2FTP8, 3U593, 3U603, 5MY23, 5W544, Mounting Location Wall, Weight Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-001)
- TALON TRAX Size 4 Men's Steel Rubber Boot, Blue (445L26)
- AZAR DISPLAYS 4.25"W x 5.5"H Two-Sided Nameplate, PK10 (192813)
- ZING Handicap Parking Sign, 250 Fine, 6X12, 2364 (2364)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-608)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-608)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-628)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-623)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-623)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Green Board / Black Shadows No Broom (HSB-V1-GREEN-BO)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Yellow, Max-Duty Aluminum (34GN46)
- Visual Workplace Shadow Boards