Shop All Floor Signs
Visual Workplace
Virtual Safety Walkway, Laser Yellow, 6" W, 66-3132-618XT-PS155
Mfr # 66-3132-618XT-PS155
Zoro # G005716347
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 8 in
- Includes LED Projector, Mounting Bracket, Power Supply
- Voltage 90 V AC, 305 V AC
- Watts 25 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 66-3132-618XT-PS155
- Zoro # G005716347
- Country of Origin Italy
- Category Floor Signs
Dimensions
Width | 6 in |
Height | 8 in |
Length | 6 in |
Details
Includes | LED Projector, Mounting Bracket, Power Supply |
Item | Projector, light marking, signals |
Voltage | 90 V AC, 305 V AC |
Watts | 25 W |
Legend/Background Color | Diagonal with Lines |
Product Type | Virtual Safety Walkway |
Power Source | AC Power |
Mounting | Brackets |
Laser Class | 3R |
Minimum Operating Temperature | -40 Degrees F |
Indoor/Outdoor | Indoor |
Laser Color | Yellow |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 25 W, Length 6 in, Width 6 in, Height 8 in, Legend/Background Color Diagonal with Lines, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots, Size 9, 16" Height, Black, Plain, PR (CHH-000A/9)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (22KA68)
- ULTRATECH Spill Tray, 30 gal Spill Capacity, Polyethylene (1036)
- KISHIGO M, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-M)
- VISUAL WORKPLACE Floor Stencil, 24"x24", No Pedestrians (60-1924-2424-TR679)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Blue, 3" W, 66-3134-98XP-634 (66-3134-98XP-634)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Yellow, 3" W, 66-3131-50XL-618 (66-3131-50XL-618)
- VISUAL WORKPLACE Projector, light marking, signals, 66-3133-20L-623 (66-3133-20L-623)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Marking Shapes (60-1924-2424-DI685)
- VISUAL WORKPLACE Floor Sign, High Bond, 17", Round, 60-1609-RO17-F701 (60-1609-RO17-F701)
- SIGNMISSION Not A Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99832 (FD-2-R-16-99832)
- Visual Workplace Signs