Shop All Floor Signs
Visual Workplace
Virtual Safety Walkway, Laser Yellow, 6" W, 66-3132-618XT-PS153
Mfr # 66-3132-618XT-PS153
Zoro # G905716416
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 8 in
- Includes LED Projector, Mounting Bracket, Power Supply
- Voltage 90 V AC, 305 V AC
- Watts 25 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visual Workplace
- MFR # 66-3132-618XT-PS153
- Zoro # G905716416
- Country of Origin Italy
- Category Floor Signs
Dimensions
Width | 6 in |
Height | 8 in |
Length | 6 in |
Details
Includes | LED Projector, Mounting Bracket, Power Supply |
Item | Projector, light marking, signals |
Voltage | 90 V AC, 305 V AC |
Watts | 25 W |
Legend/Background Color | Diagonal |
Power Source | AC Power |
Indoor/Outdoor | Indoor |
Minimum Operating Temperature | -40 Degrees F |
Product Type | Virtual Safety Walkway |
Laser Class | 3R |
Mounting | Brackets |
Laser Color | Yellow |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 25 W, Length 6 in, Width 6 in, Height 8 in, Legend/Background Color Diagonal, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hairnet, White, Universal, PK144 (1TTU1)
- CLC WORK GEAR Knee Pads, Stabilizer, PU, Gel, Univseral, PR (376)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, M (4GE63)
- JJ KELLER Accident Report Kit (1046)
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, Electrical Panel (60-1609-RO12-F700)
- VISUAL WORKPLACE Floor Sign, High Bond, 17", Round, 60-1609-RO17-F701 (60-1609-RO17-F701)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Marking Shapes (60-1924-2424-DI685)
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, 60-1609-RO12-F664 (60-1609-RO12-F664)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Forklift Parking (60-1924-2424-TR426)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3131-50XL-623 (66-3131-50XL-623)
- SIGNMISSION Keep Aisle Clear Non-Slip Floor Graphic, 16in Vinyl, 12PK, 16 in L, 16 in H, FD-X-16-12PK-99985 (FD-X-16-12PK-99985)
- Visual Workplace Signs