Shop All Floor Signs
Visual Workplace
Virtual Safety Walkway, Laser Yellow, 6" W, 66-3132-618-PS155
Mfr # 66-3132-618-PS155
Zoro # G505716441
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 8 in
- Includes LED Projector, Mounting Bracket, Power Supply
- Voltage 90 V AC, 305 V AC
- Watts 25 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visual Workplace
- MFR # 66-3132-618-PS155
- Zoro # G505716441
- Country of Origin Italy
- Category Floor Signs
Dimensions
Width | 6 in |
Height | 8 in |
Length | 6 in |
Details
Includes | LED Projector, Mounting Bracket, Power Supply |
Item | Projector, light marking, signals |
Voltage | 90 V AC, 305 V AC |
Watts | 25 W |
Legend/Background Color | Diagonal with Lines |
Power Source | AC Power |
Laser Class | 3R |
Product Type | Virtual Safety Walkway |
Laser Color | Yellow |
Indoor/Outdoor | Indoor |
Minimum Operating Temperature | -40 Degrees F |
Mounting | Brackets |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 25 W, Length 6 in, Width 6 in, Height 8 in, Legend/Background Color Diagonal with Lines, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA V-Gard® Hard Hats, Front Brim, 1-Touch Suspension, White, 10057441 (10057441)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 4-1/2" L (MS-RH/KA/P/A/T)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- BSC PREFERRED 9'' Elastic Loop, 1000PK (S-10750)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Green, 3" W, 66-3131-50-614 (66-3131-50-614)
- VISUAL WORKPLACE Arrow Symbol, 6", Orange, PK20 (25-1001-6-628)
- VISUAL WORKPLACE Floor Sign, High Bond, 17", Round, 60-1609-RO17-F701 (60-1609-RO17-F701)
- VISUAL WORKPLACE Safety Crane Spot, LED Red (66-3134-40-623)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Red, 6" W, 66-3130-623XT-PS141 (66-3130-623XT-PS141)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3131-50XL-623 (66-3131-50XL-623)
- SIGNMISSION Do Not Walk Under Conveyor 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99948 (FD-C-16-99948)
- Visual Workplace Floor Signs