Shop All Floor Signs
Visual Workplace
Virtual Safety Walkway, Laser White, 6" W, 66-3132-601-PS155
Mfr # 66-3132-601-PS155
Zoro # G505716342
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 in
- Height 8 in
- Includes LED Projector, Mounting Bracket, Power Supply
- Watts 25 W
- Voltage 90 V AC, 305 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 66-3132-601-PS155
- Zoro # G505716342
- Country of Origin Italy
- Category Floor Signs
Dimensions
Width | 6 in |
Height | 8 in |
Length | 6 in |
Details
Includes | LED Projector, Mounting Bracket, Power Supply |
Item | Projector, light marking, signals |
Watts | 25 W |
Voltage | 90 V AC, 305 V AC |
Legend/Background Color | Diagonal with Lines |
Laser Class | 3R |
Indoor/Outdoor | Indoor |
Product Type | Virtual Safety Walkway |
Power Source | AC Power |
Mounting | Brackets |
Minimum Operating Temperature | -40 Degrees F |
Laser Color | White |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 25 W, Length 6 in, Width 6 in, Height 8 in, Legend/Background Color Diagonal with Lines, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Radioactive 7 Dot Placard Sign, Material: Unrippable Vinyl (DL16UV)
- ZORO SELECT 18" Dia. Indoor Quarter Dome Mirror, 90° Viewing Angle (ONV-90-18-PC)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-31028)
- ZORO SELECT Runway Closure Marker, Polyethylene, 360" H, 60" W, Yellow (Y5X30)
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, 60-1609-RO12-F664 (60-1609-RO12-F664)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3131-50XL-623 (66-3131-50XL-623)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Blue, 3" W, 66-3134-98XP-634 (66-3134-98XP-634)
- VISUAL WORKPLACE Arrow Symbol, 6", Orange, PK20 (25-1001-6-628)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Chevron Arrows (60-1924-2424-DI684)
- VISUAL WORKPLACE Floor Sign, 33" x 33", Door Swing (60-1609-3333-C465)
- NMC Emergency Exit Glow Walk On Floor Sign (GWFS25)
- Visual Workplace Floor Signs