Shop All Floor Signs
Visual Workplace
Virtual Safety Walkway, Laser White, 6" W, 66-3132-601-PS153
Mfr # 66-3132-601-PS153
Zoro # G705716302
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 8 in
- Includes LED Projector, Mounting Bracket, Power Supply
- Voltage 90 V AC, 305 V AC
- Watts 25 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 66-3132-601-PS153
- Zoro # G705716302
- Country of Origin Italy
- Category Floor Signs
Dimensions
Width | 6 in |
Height | 8 in |
Length | 6 in |
Details
Includes | LED Projector, Mounting Bracket, Power Supply |
Item | Projector, light marking, signals |
Voltage | 90 V AC, 305 V AC |
Watts | 25 W |
Legend/Background Color | Diagonal |
Minimum Operating Temperature | -40 Degrees F |
Product Type | Virtual Safety Walkway |
Mounting | Brackets |
Laser Class | 3R |
Indoor/Outdoor | Indoor |
Power Source | AC Power |
Laser Color | White |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 25 W, Length 6 in, Width 6 in, Height 8 in, Legend/Background Color Diagonal, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE SAFETY Beard Net, 18in, Brown, Nylon, PK1000 (112HPI-BROWN)
- PHYSICIANSCARE PhysiciansCare Eyewash Station in Green (54613)
- GASCO Calibration Gas, Nitrogen, Ultra Zero Air Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-1ULTRA)
- CARHARTT Long Sleeve T-Shirt, Navy, 3XL (K126-NVY 3XL REG)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Blue, 3" W, 66-3134-80-634 (66-3134-80-634)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Blue, 3" W, 66-3134-98XP-634 (66-3134-98XP-634)
- VISUAL WORKPLACE Floor Sign, High Bond, 17", Round, 60-1609-RO17-F701 (60-1609-RO17-F701)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Red, 6" W, 66-3130-623XT-PS141 (66-3130-623XT-PS141)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Forklift Parking (60-1924-2424-TR426)
- VISUAL WORKPLACE Floor Stencil, 24"x24", No Pedestrians (60-1924-2424-TR679)
- NMC Pardon Our Appearance Temporarily Under, 19 in Height, 12 in Width, Corrugated Plastic, A-Frame (FS23)
- Visual Workplace Signs