Shop All Floor Signs
Visual Workplace
Virtual Safety Walkway, Laser White, 6" W, 66-3132-601-PS151
Mfr # 66-3132-601-PS151
Zoro # G505716298
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 8 in
- Includes LED Projector, Mounting Bracket, Power Supply
- Voltage 90 V AC, 305 V AC
- Legend/Background Color Stripe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 66-3132-601-PS151
- Zoro # G505716298
- Country of Origin Italy
- Category Floor Signs
Dimensions
Width | 6 in |
Height | 8 in |
Length | 6 in |
Details
Includes | LED Projector, Mounting Bracket, Power Supply |
Item | Projector, light marking, signals |
Voltage | 90 V AC, 305 V AC |
Legend/Background Color | Stripe |
Watts | 25 W |
Power Source | AC Power |
Laser Class | 3R |
Laser Color | White |
Indoor/Outdoor | Indoor |
Product Type | Virtual Safety Walkway |
Mounting | Brackets |
Minimum Operating Temperature | -40 Degrees F |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 25 W, Length 6 in, Width 6 in, Height 8 in, Legend/Background Color Stripe, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 3' X 4' Black Anti-Fatigue Mat Anti-Fatigue Mat (853S34BK)
- BRADY Breaker Lockout, Pk6 (65688)
- TRU-SPEC Boonie Hat, Universal, Olive Drab (3352)
- LYLE No Trucks Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1434-DG_12x18 (T1-1434-DG_12x18)
- VISUAL WORKPLACE Floor Stencil, 24"x24", No Pedestrians (60-1924-2424-TR679)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618XT-PS143 (66-3130-618XT-PS143)
- VISUAL WORKPLACE Floor Sign, 33" x 33", Door Swing (60-1609-3333-C465)
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, 60-1609-RO12-F664 (60-1609-RO12-F664)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Red, 6" W, 66-3130-623XT-PS141 (66-3130-623XT-PS141)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Forklift Parking (60-1924-2424-TR426)
- NMC No Entry Restrooms Closed Heavy Duty Floor Stand (HDFS206)
- Visual Workplace Signs