Shop All Floor Signs
Visual Workplace
Virtual Safety Walkway, Laser Red, 6" W, 66-3132-623XT-PS154
Mfr # 66-3132-623XT-PS154
Zoro # G105716292
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 8 in
- Includes LED Projector, Mounting Bracket, Power Supply
- Legend/Background Color Stripe with Lines
- Voltage 90 V AC, 305 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 66-3132-623XT-PS154
- Zoro # G105716292
- Country of Origin Italy
- Category Floor Signs
Dimensions
Width | 6 in |
Height | 8 in |
Length | 6 in |
Details
Includes | LED Projector, Mounting Bracket, Power Supply |
Item | Projector, light marking, signals |
Legend/Background Color | Stripe with Lines |
Voltage | 90 V AC, 305 V AC |
Watts | 25 W |
Product Type | Virtual Safety Walkway |
Indoor/Outdoor | Indoor |
Minimum Operating Temperature | -40 Degrees F |
Mounting | Brackets |
Laser Class | 3R |
Laser Color | Red |
Power Source | AC Power |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 25 W, Length 6 in, Width 6 in, Height 8 in, Legend/Background Color Stripe with Lines, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Number Set, 3/16 In. H, Steel (20561)
- GVS-RPB RPB Safety Radex Airline Filter 6 Outlet RZ (04-906-RZ)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470N39 (470N39)
- CONDOR Bouffant Cap, PP, 24 In, White, PK100 (23KX18)
- VISUAL WORKPLACE Projector, light marking, signals, 66-3133-20L-623 (66-3133-20L-623)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Green, 3" W, 66-3131-50-614 (66-3131-50-614)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3131-50XL-623 (66-3131-50XL-623)
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, Electrical Panel (60-1609-RO12-F700)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Yellow, 3" W, 66-3131-50-618 (66-3131-50-618)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Marking Shapes (60-1924-2424-DI685)
- STRANCO Hanging Aisle Sign, Legend 4 (HPS-FS1212-4)
- Visual Workplace Signs