Shop All Floor Signs
Visual Workplace
Virtual Safety Walkway, Laser Red, 6" W, 66-3132-623-PS153
Mfr # 66-3132-623-PS153
Zoro # G705716319
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 8 in
- Includes LED Projector, Mounting Bracket, Power Supply
- Length 6 in
- Voltage 90 V AC, 305 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 66-3132-623-PS153
- Zoro # G705716319
- Country of Origin Italy
- Category Floor Signs
Dimensions
Width | 6 in |
Height | 8 in |
Length | 6 in |
Details
Includes | LED Projector, Mounting Bracket, Power Supply |
Item | Projector, light marking, signals |
Voltage | 90 V AC, 305 V AC |
Legend/Background Color | Diagonal |
Watts | 25 W |
Indoor/Outdoor | Indoor |
Laser Class | 3R |
Mounting | Brackets |
Minimum Operating Temperature | -40 Degrees F |
Product Type | Virtual Safety Walkway |
Power Source | AC Power |
Laser Color | Red |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 25 W, Length 6 in, Width 6 in, Height 8 in, Legend/Background Color Diagonal, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Inmate Shirts, Khaki, 65 per PET/35 Ctn, XL (CKH1155)
- TAPE LOGIC Tape Logic® Number Labels, "6", 1" Circle, Fluorescent Orange, 500/Roll (DL6756)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (BLKT)
- CONDOR No Concealed Weapons Sign, 18 in H, 12 in W, Polyethylene, Vertical Rectangle, English, 453U15 (453U15)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618XT-PS143 (66-3130-618XT-PS143)
- VISUAL WORKPLACE Floor Stencil, 24"x24", No Pedestrians (60-1924-2424-TR679)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Marking Shapes (60-1924-2424-DI685)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3131-50XL-623 (66-3131-50XL-623)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618XT-PS144 (66-3130-618XT-PS144)
- VISUAL WORKPLACE Floor Sign, 33" x 33", Door Swing (60-1609-3333-C465)
- RUBBERMAID COMMERCIAL Multilingual "Closed" Sign, 2-Sided, Plastic, 11w x 12d x 25h, Yellow (FG611278YEL)
- Visual Workplace Signs