Shop All Floor Signs
Visual Workplace
Virtual Safety Walkway, Laser Green, 6" W, 66-3132-614XT-PS153
Mfr # 66-3132-614XT-PS153
Zoro # G305716283
product price: $969.99
/ea
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 8 in
- Includes LED Projector, Mounting Bracket, Power Supply
- Voltage 90 V AC, 305 V AC
- Legend/Background Color Diagonal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 66-3132-614XT-PS153
- Zoro # G305716283
- Country of Origin Italy
- Category Floor Signs
Dimensions
Width | 6 in |
Height | 8 in |
Length | 6 in |
Details
Includes | LED Projector, Mounting Bracket, Power Supply |
Item | Projector, light marking, signals |
Voltage | 90 V AC, 305 V AC |
Legend/Background Color | Diagonal |
Watts | 25 W |
Power Source | AC Power |
Laser Class | 3R |
Laser Color | Green |
Minimum Operating Temperature | -40 Degrees F |
Indoor/Outdoor | Indoor |
Product Type | Virtual Safety Walkway |
Mounting | Brackets |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 25 W, Length 6 in, Width 6 in, Height 8 in, Legend/Background Color Diagonal, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- MSA SAFETY Cartridge, Bayonet, OV, Black, 2 PK, NIOSH 42 CFR 84 (815355)
- MTI INDUSTRIES 12V 25 Series Safe-T-Alert Mini RV Dual Carbon Monoxide/Propane Alarm (25-741-WT)
- SALISBURY Electrical Glove Protector, 11 Size, PR (NGILP5S/11)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Green, 3" W, 66-3131-50-614 (66-3131-50-614)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Yellow, 3" W, 66-3131-50-618 (66-3131-50-618)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Blue, 3" W, 66-3134-98XP-634 (66-3134-98XP-634)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Forklift Parking (60-1924-2424-TR426)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Stop (60-1924-2424-TR636)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3134-98XP-623 (66-3134-98XP-623)
- SUPERIOR MARK Floor Sign, Rubber, Designated Forklift Parking, 17.5in (RFS0417)
- Visual Workplace Signs