Shop All Floor Signs
Visual Workplace
Virtual Safety Walkway, Laser Blue, 6" W, 66-3132-634XT-PS155
Mfr # 66-3132-634XT-PS155
Zoro # G005716385
product price: $987.99
/ea
Free Shipping & Returns
$987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 8 in
- Includes LED Projector, Mounting Bracket, Power Supply
- Legend/Background Color Diagonal with Lines
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 66-3132-634XT-PS155
- Zoro # G005716385
- Country of Origin Italy
- Category Floor Signs
Dimensions
Width | 6 in |
Height | 8 in |
Length | 6 in |
Details
Includes | LED Projector, Mounting Bracket, Power Supply |
Item | Projector, light marking, signals |
Legend/Background Color | Diagonal with Lines |
Watts | 25 W |
Voltage | 90 V AC, 305 V AC |
Minimum Operating Temperature | -40 Degrees F |
Indoor/Outdoor | Indoor |
Laser Color | Blue |
Laser Class | 3R |
Power Source | AC Power |
Mounting | Brackets |
Product Type | Virtual Safety Walkway |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 25 W, Length 6 in, Width 6 in, Height 8 in, Legend/Background Color Diagonal with Lines, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, 2XL, PR (19L449)
- OBERON Rubber Electrical Glove Leather Protectors, Size 9 (LP-CB-12-9)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U1-1024-RA_14X10 (U1-1024-RA_14X10)
- KISHIGO XL, Lime Premium Black Series Insulated Pant (IN410-XL)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618XT-PS144 (66-3130-618XT-PS144)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Forklift Traffic (60-1924-2424-TR429)
- VISUAL WORKPLACE Floor Sign, 33" x 33", Door Swing (60-1609-3333-C465)
- VISUAL WORKPLACE Virtual Safety Walkway, Laser Yellow, 6" W, 66-3132-618-PS154 (66-3132-618-PS154)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Yellow, 3" W, 66-3131-50-618 (66-3131-50-618)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618XT-PS143 (66-3130-618XT-PS143)
- WOOSTER PRODUCTS Anti-Slip Tape, Message, 3" W, 46 Grit, MCWYS0360 (MCWYS0360)
- Visual Workplace Signs