Shop All Floor Signs
Visual Workplace
Virtual Safety Walkway, Laser Blue, 6" W, 66-3132-634-PS155
Mfr # 66-3132-634-PS155
Zoro # G505716335
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 8 in
- Includes LED Projector, Mounting Bracket, Power Supply
- Watts 25 W
- Voltage 90 V AC, 305 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 66-3132-634-PS155
- Zoro # G505716335
- Country of Origin Italy
- Category Floor Signs
Dimensions
Width | 6 in |
Height | 8 in |
Length | 6 in |
Details
Includes | LED Projector, Mounting Bracket, Power Supply |
Item | Projector, light marking, signals |
Watts | 25 W |
Voltage | 90 V AC, 305 V AC |
Legend/Background Color | Diagonal with Lines |
Power Source | AC Power |
Laser Class | 3R |
Mounting | Brackets |
Laser Color | Blue |
Minimum Operating Temperature | -40 Degrees F |
Indoor/Outdoor | Indoor |
Product Type | Virtual Safety Walkway |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 25 W, Length 6 in, Width 6 in, Height 8 in, Legend/Background Color Diagonal with Lines, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, XL (CM4000)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black, XL, PR (34-8745/XL)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QCBDP23XB)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, XL (8384)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Forklift Parking (60-1924-2424-TR426)
- VISUAL WORKPLACE Arrow Symbol, 6", Orange, PK20 (25-1001-6-628)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3134-98XP-623 (66-3134-98XP-623)
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, Electrical Panel (60-1609-RO12-F700)
- VISUAL WORKPLACE Floor Sign, 33" x 33", Door Swing (60-1609-3333-C465)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3131-50XL-623 (66-3131-50XL-623)
- NMC Tripping Hazard Bilingual (FS32)
- Visual Workplace Floor Signs