Shop All Floor Signs
Visual Workplace
Virtual Safety Symbols, Laser Yellow, 6" W, 66-3130-618XT-PS135
Mfr # 66-3130-618XT-PS135
Zoro # G505716359
product price: $818.99
/ea
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 12 in
- Length 6 in
- Voltage 90 V AC, 305 V AC
- Legend/Background Color Walking Man
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 66-3130-618XT-PS135
- Zoro # G505716359
- Country of Origin Italy
- Category Floor Signs
Dimensions
Width | 6 in |
Height | 12 in |
Length | 6 in |
Details
Item | Projector, light marking, signals |
Voltage | 90 V AC, 305 V AC |
Legend/Background Color | Walking Man |
Watts | 25 W |
Includes | LED Projector, Mounting Bracket, Power Supply |
Product Type | Virtual Safety Symbols |
Laser Class | 3R |
Mounting | Brackets |
Laser Color | Yellow |
Power Source | AC Power |
Minimum Operating Temperature | -40 Degrees F |
Indoor/Outdoor | Indoor |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 25 W, Length 6 in, Width 6 in, Height 12 in, Legend/Background Color Walking Man, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Pouch, Nylon, Storm (56300)
- ERICKSON 84"X18" Wide Load Banner w/ Grommets (05304)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M18)
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26150)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Stop (60-1924-2424-TR636)
- VISUAL WORKPLACE Projector, light marking, signals, 66-3133-20L-623 (66-3133-20L-623)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Yellow, 3" W, 66-3131-50-618 (66-3131-50-618)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Red, 6" W, 66-3130-623XT-PS141 (66-3130-623XT-PS141)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3131-50XL-623 (66-3131-50XL-623)
- VISUAL WORKPLACE Virtual Safety Walkway, Laser Yellow, 6" W, 66-3132-618-PS154 (66-3132-618-PS154)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Yellow, 3" W, 66-3131-50XL-618 (66-3131-50XL-618)
- Visual Workplace Floor Signs