Shop All Floor Signs
Visual Workplace
Virtual Safety Symbols, Laser Red, 6" W, 66-3130-623XT-PS131
Mfr # 66-3130-623XT-PS131
Zoro # G505716380
product price: $818.99
/ea
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 12 in
- Length 6 in
- Includes LED Projector, Mounting Bracket, Power Supply
- Watts 25 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 66-3130-623XT-PS131
- Zoro # G505716380
- Country of Origin Italy
- Category Floor Signs
Dimensions
Width | 6 in |
Height | 12 in |
Length | 6 in |
Details
Item | Projector, light marking, signals |
Includes | LED Projector, Mounting Bracket, Power Supply |
Watts | 25 W |
Voltage | 90 V AC, 305 V AC |
Legend/Background Color | Stop Outline |
Power Source | AC Power |
Product Type | Virtual Safety Symbols |
Laser Class | 3R |
Minimum Operating Temperature | -40 Degrees F |
Laser Color | Red |
Indoor/Outdoor | Indoor |
Mounting | Brackets |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 25 W, Length 6 in, Width 6 in, Height 12 in, Legend/Background Color Stop Outline, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST CONCEPT DOOR MAT COIR WELCME (FC-72024)
- GASCO Calibration Gas, Zero Air, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-1)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 1-63/64D (STI-7730)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Florida Equine (WS-Florida Equine)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Forklift Traffic (60-1924-2424-TR429)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Chevron Arrows (60-1924-2424-DI684)
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, Electrical Panel (60-1609-RO12-F700)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3131-50XL-623 (66-3131-50XL-623)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Red, 6" W, 66-3130-623XT-PS141 (66-3130-623XT-PS141)
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, 60-1609-RO12-F664 (60-1609-RO12-F664)
- NMC Red Tag Hold Area Walk On Sign (WFS63)
- Visual Workplace Signs