Shop All Floor Signs
Visual Workplace
Virtual Safety Symbols, Laser Red, 6" W, 66-3130-623-PS130
Mfr # 66-3130-623-PS130
Zoro # G705716296
product price: $850.99
/ea
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 12 in
- Voltage 90 V AC, 305 V AC
- Includes LED Projector, Mounting Bracket, Power Supply
- Watts 25 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 66-3130-623-PS130
- Zoro # G705716296
- Country of Origin Italy
- Category Floor Signs
Dimensions
Width | 6 in |
Height | 12 in |
Length | 6 in |
Details
Item | Projector, light marking, signals |
Voltage | 90 V AC, 305 V AC |
Includes | LED Projector, Mounting Bracket, Power Supply |
Watts | 25 W |
Legend/Background Color | Stop Solid |
Laser Class | 3R |
Product Includes | Projector with Lens |
Laser Color | Red |
Mounting | Brackets |
Minimum Operating Temperature | -40 Degrees F |
Product Type | Virtual Safety Symbols |
Power Source | AC Power |
Maximum Operating Temperature | 120 Degrees F |
Indoor/Outdoor | Indoor |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 25 W, Length 6 in, Width 6 in, Height 12 in, Legend/Background Color Stop Solid, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE L-Handle, For Use With Lever Type Handle on Safety Cabinet (25903)
- CONDOR Absorbent Boom, Gray, 32 gal., PK4 (35ZR51)
- NMC Caution Watch Out For Fork Truck Operating In Area Sign, C638AB (C638AB)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 7 1 pc, 3PK (841610)
- VISUAL WORKPLACE Virtual Safety Walkway, Laser Yellow, 6" W, 66-3132-618-PS154 (66-3132-618-PS154)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Red, 6" W, 66-3130-623XT-PS141 (66-3130-623XT-PS141)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Forklift Traffic (60-1924-2424-TR429)
- VISUAL WORKPLACE Arrow Symbol, 6", Orange, PK20 (25-1001-6-628)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Forklift Parking (60-1924-2424-TR426)
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, 60-1609-RO12-F664 (60-1609-RO12-F664)
- SIGNMISSION Confined Space Keep Out 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99856 (FD-2-R-16-99856)
- Visual Workplace Signs