Shop All Floor Signs
Visual Workplace
Virtual Safety Symbols, Laser Blue, 6" W, 66-3130-634XT-PS134
Mfr # 66-3130-634XT-PS134
Zoro # G905716393
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 12 in
- Length 6 in
- Watts 25 W
- Includes LED Projector, Mounting Bracket, Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visual Workplace
- MFR # 66-3130-634XT-PS134
- Zoro # G905716393
- Country of Origin Italy
- Category Floor Signs
Dimensions
Width | 6 in |
Height | 12 in |
Length | 6 in |
Details
Item | Projector, light marking, signals |
Watts | 25 W |
Includes | LED Projector, Mounting Bracket, Power Supply |
Legend/Background Color | Circle |
Voltage | 90 V AC, 305 V AC |
Product Type | Virtual Safety Symbols |
Laser Color | Blue |
Mounting | Brackets |
Laser Class | 3R |
Minimum Operating Temperature | -40 Degrees F |
Indoor/Outdoor | Indoor |
Power Source | AC Power |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 25 W, Length 6 in, Width 6 in, Height 12 in, Legend/Background Color Circle, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Alphatec Chemical Resistant Bib Apron, PVC, Light Duty, 6 mil, 44 in Length, Universal Size (56-015)
- BEKINA Size 8 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 8, Blue (XAN3P/5353AZ532-08)
- SIGNMISSION Forklift Traffic Only 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-C-16-12PK-99932 (FD-2-C-16-12PK-99932)
- HONEYWELL Saline Eye Wash Wall Station, 32oz Bottle, 2 Bottles/Station, PK4 (32-000462-0000-H5)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Yellow, 3" W, 66-3131-50XL-618 (66-3131-50XL-618)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618XT-PS144 (66-3130-618XT-PS144)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Stop (60-1924-2424-TR636)
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, 60-1609-RO12-F664 (60-1609-RO12-F664)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3131-50XL-623 (66-3131-50XL-623)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Red, 6" W, 66-3130-623XT-PS141 (66-3130-623XT-PS141)
- NMC Ear Protection Area Walk On Sign (WFS58)
- Visual Workplace Signs