Shop All Anti-slip tapes, Treads & Stair Nosings
Visual Workplace
Slip Resistant Floor Tape, 2"x60 ft., Glow
Mfr # 25-1604-2060
Zoro # G6919768
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Oxide Compound With UV Protection
- Length 60 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 25-1604-2060
- Zoro # G6919768
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Details
Item | Slip Resistant Floor Tape |
Color | Glow |
Material | Aluminum Oxide Compound With UV Protection |
Description
Slip Resistant Floor Tape,2 In. x 60 ft.,Glow
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, Neoprene, M, 1 PR (3416-09)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D)
- JACKSON SAFETY Over-the-Head Ear Muffs, 26 dB, H70 Onyx, Black (20772)
- GSS SAFETY ONYX Rip stop Parka w/Removable Fleece (8507-MD)
- VISUAL WORKPLACE Slip Resistant Floor Tape, 2"x 60 ft., Red (25-700-2060-623)
- VISUAL WORKPLACE Slip Resistant Floor Tape, 2"x60 ft, Black (25-700-2060-603)
- VISUAL WORKPLACE Shadow Marking Tape, Solid, Blk, 12-1/4" W (30-400-1215-603)
- VISUAL WORKPLACE Shadow Marking Tape, Solid, Wht, 12-1/4" W (30-400-1215-601)
- RUST-OLEUM Antislip Sheet, 47in W, Plastic/Fiberglass (271811)
- JESSUP SAFETY TRACK Tape, Black, 3"x60 ft., PK4 (3100-3)
- STAIRMASTER 9" Stair Tread 3'0" Yellow-Black (500-YB3)
- Visual Workplace Anti-slip tapes, Treads & Stair Nosings