Shop All Anti-slip tapes, Treads & Stair Nosings
Visual Workplace
Slip Resistant Floor Tape, 2"x60 ft, Black
Mfr # 25-700-2060-603
Zoro # G6919777
original price:
$76.92
11% off
new price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 60 ft.
- Material Aluminum Oxide Compound With UV Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 25-700-2060-603
- Zoro # G6919777
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 2" |
Details
Item | Slip Resistant Floor Tape |
Color | Black |
Material | Aluminum Oxide Compound With UV Protection |
Description
Slip Resistant Floor Tape,2 In. x 60 ft.,Black
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Stp Vest, Unrated Yellow/Green, L/X (786F30)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (713SNF)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, M, 1 PR (80-600)
- ARIAT Size 11 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- VISUAL WORKPLACE Slip Resistant Floor Tape, 2"x 60 ft., Red (25-700-2060-623)
- VISUAL WORKPLACE Shadow Marking Tape, Solid, Blk, 12-1/4" W (30-400-1215-603)
- VISUAL WORKPLACE Shadow Marking Tape, Solid, Wht, 12-1/4" W (30-400-1215-601)
- CONDOR Anti-Slip Tape, Black, 8 in x 60 ft. (GRAN5062)
- 3M 3M™ 310 Safety-Walk Tape, 6" x 60', Black, 1/Case (T996310)
- SUPERGRIT 3" Stair Nosing 4'0" Black-Drilled (131-BLA4)
- INCOM Tape, Engineer Grade, Rflctiv, 2"X30ft, Red (RST102)
- Visual Workplace Anti-slip tapes, Treads & Stair Nosings