Shop All Anti-slip tapes, Treads & Stair Nosings
Visual Workplace
Slip Resistant Floor Tape, 2"x 60 ft., Red
Mfr # 25-700-2060-623
Zoro # G6919759
original price:
$76.92
9% off
new price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Material Aluminum Oxide Compound With UV Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 25-700-2060-623
- Zoro # G6919759
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Details
Item | Slip Resistant Floor Tape |
Color | Red |
Material | Aluminum Oxide Compound With UV Protection |
Description
Slip Resistant Floor Tape,2 In. x 60 ft.,Red
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-L)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Navy, 4XL, REG (105702-I264XLREG)
- GASCO Calibration gas, Air, Helium, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-255-50)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Large (Size 9), 12 Pack (34-8743/L)
- VISUAL WORKPLACE Slip Resistant Floor Tape, 2"x60 ft, Black (25-700-2060-603)
- VISUAL WORKPLACE Shadow Marking Tape, Solid, Wht, 12-1/4" W (30-400-1215-601)
- VISUAL WORKPLACE Shadow Marking Tape, Solid, Blk, 12-1/4" W (30-400-1215-603)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (333BLA3-6)
- CONDOR Anti-Slip Tape, Black/Yellow, 2inx60ft (GRAN13541)
- 3M ANTI-SLIP TAPE GRY 60' (7739)
- STAIRMASTER Stair Nosing, Black, 42" W, 3" D (333FT3-6)
- Visual Workplace Anti-slip tapes, Treads & Stair Nosings