Shop All Anti-slip tapes, Treads & Stair Nosings
Visual Workplace
Shadow Marking Tape, Solid, Blk, 12-1/4" W
Mfr # 30-400-1215-603
Zoro # G4423638
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Length 15 ft.
- Material PVC, Backing: Paper
- Tape Color Black
- Tape Strip Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 30-400-1215-603
- Zoro # G4423638
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 12" |
Length | 15 ft. |
Tape Strip Length | 12 in |
Roll Length | 15 ft |
Imperial Tape Length | 15 ft |
Imperial Tape WxL | 12 in x 15 ft |
Imperial Tape Width | 12 in |
Description
Shadow Marking Tape, Continuous Roll, Solid, Black, 12 in, 15 ft, 4 mil, Vinyl, Visual Workplace(R), Shadow-Mark(R), Series 30-400-1215, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pre-Numbered Tags Round, 76to100, 1 In BR (20Y530)
- TINGLEY Rubber Boot, Men's, 4, Knee, Black, PR (43251)
- 3M Versaflo Spark Arrestor, PK2 (TR-662)
- PIP Hi-Visibility Sweats, Lime Yllw, S (323-1370B-LY/S)
- VISUAL WORKPLACE Shadow Marking Tape, Solid, Wht, 12-1/4" W (30-400-1215-601)
- VISUAL WORKPLACE Slip Resistant Floor Tape, 2"x60 ft, Black (25-700-2060-603)
- VISUAL WORKPLACE Slip Resistant Floor Tape, 2"x 60 ft., Red (25-700-2060-623)
- STAIRMASTER Stair Nosing, Black, 42" W, 3" D (333FT-SN3-6)
- HILLMAN 1.3 in. W X 6 in. L Red Reflective Safety Tape 1 pk, 6PK (847335)
- MSI Sandino 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0340)
- MSI Maracay Brown 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0335)
- Visual Workplace Anti-slip tapes, Treads & Stair Nosings