Shop All Floor Signs
Visual Workplace
Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618XT-PS144
Mfr # 66-3130-618XT-PS144
Zoro # G305716375
product price: $1,126.99
/ea
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 12 in
- Voltage 90 V AC, 305 V AC
- Includes LED Projector, Mounting Bracket, Power Supply
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 66-3130-618XT-PS144
- Zoro # G305716375
- Country of Origin Italy
- Category Floor Signs
Dimensions
Width | 6 in |
Height | 12 in |
Length | 6 in |
Details
Item | Projector, light marking, signals |
Voltage | 90 V AC, 305 V AC |
Includes | LED Projector, Mounting Bracket, Power Supply |
Legend/Background Color | Slow |
Watts | 25 W |
Power Source | AC Power |
Minimum Operating Temperature | -40 Degrees F |
Indoor/Outdoor | Indoor |
Laser Class | 3R |
Mounting | Brackets |
Product Type | Safety Sign |
Laser Color | Yellow |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 25 W, Length 6 in, Width 6 in, Height 12 in, Legend/Background Color Slow, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 30 Minute Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24427 (A-1218-24427)
- DUE NORTH Replacement Spikes, TungstenCarbide, PK100 (V3550670-O/S)
- HEXARMOR Safety Glasses, Goggle Gray Polycarbonate Lens, Anti-Fog, Chemical-Resistant, Scratch-Resistant (11-23004-04)
- ICE GRIPSTER Gloves (Glove)
- VISUAL WORKPLACE Floor Stencil, 24"x24", No Pedestrians (60-1924-2424-TR679)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3131-50-623 (66-3131-50-623)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Red, 6" W, 66-3130-623XT-PS141 (66-3130-623XT-PS141)
- VISUAL WORKPLACE Virtual Safety Walkway, Laser Yellow, 6" W, 66-3132-618-PS154 (66-3132-618-PS154)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3134-98XP-623 (66-3134-98XP-623)
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, 60-1609-RO12-F664 (60-1609-RO12-F664)
- 5S SUPPLIES Dirty Rags Floor Sign 12in Diameter Non Slip Floor Sign (FS-DIRTYRAGS-12)
- Visual Workplace Signs