Shop All Floor Signs
Visual Workplace
Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618-PS144
Mfr # 66-3130-618-PS144
Zoro # G705716418
product price: $1,123.99
/ea
Free Shipping & Returns
$1,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 12 in
- Watts 25 W
- Includes LED Projector, Mounting Bracket, Power Supply
- Voltage 90 V AC, 305 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 66-3130-618-PS144
- Zoro # G705716418
- Country of Origin Italy
- Category Floor Signs
Dimensions
Width | 6 in |
Height | 12 in |
Length | 6 in |
Details
Item | Projector, light marking, signals |
Watts | 25 W |
Includes | LED Projector, Mounting Bracket, Power Supply |
Voltage | 90 V AC, 305 V AC |
Legend/Background Color | Slow |
Laser Color | Yellow |
Power Source | AC Power |
Product Includes | Projector with Lens |
Minimum Operating Temperature | -40 Degrees F |
Mounting | Brackets |
Indoor/Outdoor | Indoor |
Maximum Operating Temperature | 120 Degrees F |
Product Type | Safety Sign |
Laser Class | 3R |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 25 W, Length 6 in, Width 6 in, Height 12 in, Legend/Background Color Slow, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leading-Edge Self Retracting Lifeline, 30 ft., Black (GR727630LE)
- ZING Fuse Holder Lockout, 2-1/4" H, 1/2" L, 1" W (7691)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (896-STD-35-MAX-NO-YAX-C)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN ROMEO CT, MENS PR (A7110-10M)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Forklift Traffic (60-1924-2424-TR429)
- VISUAL WORKPLACE Arrow Symbol, 6", Orange, PK20 (25-1001-6-628)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Red, 6" W, 66-3130-623XT-PS141 (66-3130-623XT-PS141)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Green, 3" W, 66-3131-50-614 (66-3131-50-614)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Yellow, 3" W, 66-3131-50-618 (66-3131-50-618)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Blue, 3" W, 66-3134-80-634 (66-3134-80-634)
- STRANCO Hanging Aisle Sign, Legend 8 (HPS-FS1212-8)
- Visual Workplace Floor Signs