Shop All Floor Signs
Visual Workplace
Safety Sign, Indoor, Laser Red, 6" W, 66-3130-623XT-PS141
Mfr # 66-3130-623XT-PS141
Zoro # G605716334
product price: $1,126.99
/ea
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 in
- Height 12 in
- Length 6 in
- Legend/Background Color Stop Sign
- Voltage 90 V AC, 305 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 66-3130-623XT-PS141
- Zoro # G605716334
- Country of Origin Italy
- Category Floor Signs
Dimensions
Width | 6 in |
Height | 12 in |
Length | 6 in |
Details
Item | Projector, light marking, signals |
Legend/Background Color | Stop Sign |
Voltage | 90 V AC, 305 V AC |
Watts | 25 W |
Includes | LED Projector, Mounting Bracket, Power Supply |
Laser Color | Red |
Mounting | Brackets |
Indoor/Outdoor | Indoor |
Minimum Operating Temperature | -40 Degrees F |
Product Type | Safety Sign |
Power Source | AC Power |
Laser Class | 3R |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 25 W, Length 6 in, Width 6 in, Height 12 in, Legend/Background Color Stop Sign, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLL PRODUCTS HMIG Label, 3/4"H, 2-1/2"W, PK250 (163-0004)
- SAS SAFETY Preservative Eyewash 4 oz. (5136-01)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-15-S-33-NO-D4X-C)
- ANSELL Scorpio® Neoprene Coated Gloves, Ansell 08-352-9, 1-Pair - Pkg Qty 12 (212512)
- VISUAL WORKPLACE Floor Sign, High Bond, 17", Round, 60-1609-RO17-F701 (60-1609-RO17-F701)
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, Electrical Panel (60-1609-RO12-F700)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Blue, 3" W, 66-3134-80-634 (66-3134-80-634)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Marking Shapes (60-1924-2424-DI685)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618XT-PS144 (66-3130-618XT-PS144)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Blue, 3" W, 66-3134-98XP-634 (66-3134-98XP-634)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-324 (FS-17-324)
- Visual Workplace Floor Signs