Shop All Floor Signs
Visual Workplace
Safety Sign, Indoor, Laser Red, 6" W, 66-3130-623-PS142
Mfr # 66-3130-623-PS142
Zoro # G205716413
Free Shipping & Returns
$1,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 12 in
- Length 6 in
- Legend/Background Color 2-Way Stop
- Watts 25 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visual Workplace
- MFR # 66-3130-623-PS142
- Zoro # G205716413
- Country of Origin Italy
- Category Floor Signs
Dimensions
Width | 6 in |
Height | 12 in |
Length | 6 in |
Details
Item | Projector, light marking, signals |
Legend/Background Color | 2-Way Stop |
Watts | 25 W |
Includes | LED Projector, Mounting Bracket, Power Supply |
Voltage | 90 V AC, 305 V AC |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 120 Degrees F |
Laser Class | 3R |
Mounting | Brackets |
Laser Color | Red |
Product Includes | Projector with Lens |
Product Type | Safety Sign |
Power Source | AC Power |
Indoor/Outdoor | Indoor |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 25 W, Length 6 in, Width 6 in, Height 12 in, Legend/Background Color 2-Way Stop, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 3XL, 1 PR (1070-XXXL (12))
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-11)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-6X (10182-01-2-HLI-6X)
- PRO TECT ASSOCIATES INC. Pro-Tect® Shoe Booties 100 Pairs (PBLW-100)
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, 60-1609-RO12-F664 (60-1609-RO12-F664)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618XT-PS144 (66-3130-618XT-PS144)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3134-98XP-623 (66-3134-98XP-623)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Red, 6" W, 66-3130-623XT-PS141 (66-3130-623XT-PS141)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Forklift Parking (60-1924-2424-TR426)
- VISUAL WORKPLACE Floor Sign, 33" x 33", Door Swing (60-1609-3333-C465)
- SIGNMISSION Keep Area Clear 18in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-R-16-3PK-99837 (FD-R-16-3PK-99837)
- Visual Workplace Floor Signs