Shop All Floor Signs
Visual Workplace
Safety Line, Indoor, Laser Yellow, 3" W
Mfr # 66-3131-25XL-618
Zoro # G205716383
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Safety Line
- Power Source AC Power
- Laser Class 3R
- Indoor/Outdoor Indoor
- Laser Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 66-3131-25XL-618
- Zoro # G205716383
- Country of Origin Italy
- Category Floor Signs
Details
Item | Projector, light marking, signals |
Product Type | Safety Line |
Power Source | AC Power |
Laser Class | 3R |
Indoor/Outdoor | Indoor |
Laser Color | Yellow |
Mounting | Brackets |
Minimum Operating Temperature | -40 Degrees F |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 25 W, Length 10 in, Width 3 in, Height 11 in, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-430-WT-CL)
- ZORO SELECT Traffic Cone, 12In, Orange, Weight: 1.7 lb (6FGZ0)
- PIONEER Waterproof 2in1 Bomber Jacket, Class 3, XL (V1130460U-XL)
- NMC Caution Low Clearance Sign (C552AB)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Yellow, 3" W, 66-3131-50-618 (66-3131-50-618)
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, Electrical Panel (60-1609-RO12-F700)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Stop (60-1924-2424-TR636)
- VISUAL WORKPLACE Projector, light marking, signals, 66-3133-20L-623 (66-3133-20L-623)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Forklift Traffic (60-1924-2424-TR429)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618XT-PS143 (66-3130-618XT-PS143)
- NMC Caution Watch Your Step Heavy Duty Floor Stand (HDFS213)
- Visual Workplace Signs