Shop All Floor Signs
Visual Workplace
Safety Line, Indoor, Laser Red, 3" W, 66-3134-80-623
Mfr # 66-3134-80-623
Zoro # G005716354
product price: $1,140.99
/ea
Free Shipping & Returns
$1,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Height 9 in
- Includes LED Projector, Mounting Bracket, Power Supply
- Watts 80 W
- Voltage 90 V AC, 305 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 66-3134-80-623
- Zoro # G005716354
- Country of Origin Italy
- Category Floor Signs
Dimensions
Width | 3 in |
Height | 9 in |
Length | 10 in |
Details
Item | Projector, light marking, signals |
Includes | LED Projector, Mounting Bracket, Power Supply |
Watts | 80 W |
Voltage | 90 V AC, 305 V AC |
Mounting | Brackets |
Product Type | Safety Line |
Product Includes | Projector with Lens |
Power Source | AC Power |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 120 Degrees F |
Laser Class | 3R |
Indoor/Outdoor | Indoor |
Laser Color | Red |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 80 W, Length 10 in, Width 3 in, Height 9 in, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Heating Jacket for S19-788 Eye Wash (S19-788HR)
- PYRAMEX Safety Glasses, Pink Polycarbonate Lens, Scratch-Resistant, 12PK (S2517SN)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9, M, Black, PR (5020-9M)
- AZUSA SAFETY Bluwolf Cut Resistant 13 ga. ANSI A5 Gray Gloves, Black Sandy Foam Nitirle Palm Coating, XL (BW5000)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3134-98XP-623 (66-3134-98XP-623)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Blue, 3" W, 66-3134-98XP-634 (66-3134-98XP-634)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Blue, 3" W, 66-3134-80-634 (66-3134-80-634)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618XT-PS143 (66-3130-618XT-PS143)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Chevron Arrows (60-1924-2424-DI684)
- VISUAL WORKPLACE Projector, light marking, signals, 66-3133-20L-623 (66-3133-20L-623)
- SIGNMISSION Warning Forklift Traffic 18in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-R-16-6PK-99822 (FD-2-R-16-6PK-99822)
- Visual Workplace Signs