Shop All Floor Signs
Visual Workplace
Safety Line, Indoor, Laser Red, 3" W, 66-3131-50-623
Mfr # 66-3131-50-623
Zoro # G605716310
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Height 11 in
- Includes LED Projector, Mounting Bracket, Power Supply
- Length 10 in
- Voltage 90 V AC, 305 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 66-3131-50-623
- Zoro # G605716310
- Country of Origin Italy
- Category Floor Signs
Dimensions
Width | 3 in |
Height | 11 in |
Length | 10 in |
Details
Item | Projector, light marking, signals |
Includes | LED Projector, Mounting Bracket, Power Supply |
Voltage | 90 V AC, 305 V AC |
Watts | 50 W |
Laser Color | Red |
Maximum Operating Temperature | 120 Degrees F |
Power Source | AC Power |
Laser Class | 3R |
Indoor/Outdoor | Indoor |
Mounting | Brackets |
Minimum Operating Temperature | -40 Degrees F |
Product Type | Safety Line |
Product Includes | Projector with Lens |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 50 W, Length 10 in, Width 3 in, Height 11 in, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 11, 16" H, Black, Plain, PR (8968000)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 36 in Length (WELJE94236)
- MASTER LOCK Lockout Padlock, KA, Yellow, 3"H, PK3 (411KAS3YLW)
- MUSTANG SURVIVAL Flotation Bomber Jacket, Org/Blk, XL (MJ6214T1-33-XL-206)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Chevron Arrows (60-1924-2424-DI684)
- VISUAL WORKPLACE Virtual Safety Walkway, Laser Yellow, 6" W, 66-3132-618-PS154 (66-3132-618-PS154)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Yellow, 3" W, 66-3131-50-618 (66-3131-50-618)
- VISUAL WORKPLACE Floor Stencil, 24"x24", No Pedestrians (60-1924-2424-TR679)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Red, 6" W, 66-3130-623XT-PS141 (66-3130-623XT-PS141)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Blue, 3" W, 66-3134-98XP-634 (66-3134-98XP-634)
- NMC Thank You Social Distancing Floor Strip, WFS78ARD (WFS78ARD)
- Visual Workplace Signs