Shop All Floor Signs
Visual Workplace
Safety Line, Indoor, Laser Green, 3" W, 66-3131-50XL-614
Mfr # 66-3131-50XL-614
Zoro # G105716285
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Height 11 in
- Watts 50 W
- Length 10 in
- Voltage 90 V AC, 305 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visual Workplace
- MFR # 66-3131-50XL-614
- Zoro # G105716285
- Country of Origin Italy
- Category Floor Signs
Dimensions
Width | 3 in |
Height | 11 in |
Length | 10 in |
Details
Item | Projector, light marking, signals |
Watts | 50 W |
Voltage | 90 V AC, 305 V AC |
Includes | LED Projector, Mounting Bracket, Power Supply |
Product Type | Safety Line |
Laser Color | Green |
Minimum Operating Temperature | -40 Degrees F |
Indoor/Outdoor | Indoor |
Power Source | AC Power |
Laser Class | 3R |
Product Includes | Projector with Lens |
Mounting | Brackets |
Maximum Operating Temperature | 120 Degrees F |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 50 W, Length 10 in, Width 3 in, Height 11 in, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- DIAMONDBACK Boot Knee Pvc Matt Blk Size 11 (L-G06B11)
- BRADY Shop Env, 8-1/2x5-1/2 In, Clear, Plstc, PK10 (81764)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400L)
- VISUAL WORKPLACE Floor Sign, High Bond, 17", Round, 60-1609-RO17-F701 (60-1609-RO17-F701)
- VISUAL WORKPLACE Safety Crane Spot, LED Red (66-3134-40-623)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Yellow, 3" W, 66-3131-50XL-618 (66-3131-50XL-618)
- VISUAL WORKPLACE Floor Stencil, 24"x24", No Pedestrians (60-1924-2424-TR679)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3131-50-623 (66-3131-50-623)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Blue, 3" W, 66-3134-98XP-634 (66-3134-98XP-634)
- 5S SUPPLIES Eye Protection Required 36in Diameter Non Slip Floor Sign (FS-PPEEYEP-36)
- Visual Workplace Signs