Shop All Floor Signs
Visual Workplace
Safety Line, Indoor, Laser Green, 3" W, 66-3131-50-614
Mfr # 66-3131-50-614
Zoro # G905716423
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Height 11 in
- Voltage 90 V AC, 305 V AC
- Watts 50 W
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visual Workplace
- MFR # 66-3131-50-614
- Zoro # G905716423
- Country of Origin Italy
- Category Floor Signs
Dimensions
Width | 3 in |
Height | 11 in |
Length | 10 in |
Details
Item | Projector, light marking, signals |
Voltage | 90 V AC, 305 V AC |
Watts | 50 W |
Includes | LED Projector, Mounting Bracket, Power Supply |
Product Includes | Projector with Lens |
Power Source | AC Power |
Laser Color | Green |
Mounting | Brackets |
Maximum Operating Temperature | 120 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Indoor/Outdoor | Indoor |
Laser Class | 3R |
Product Type | Safety Line |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 50 W, Length 10 in, Width 3 in, Height 11 in, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68975)
- BRONER Broner Solarweave Breezer Hat (48-79-07-xl-g)
- RETRACTA-BELT Wall Mount Plate, polycarbonate, 3 3/4 in H, Black (WP412F-SB)
- JAMCO Flammable Cabinet Shelf, 20 in W (GS323)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Handicapped (60-1924-2424-SA470)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Stop (60-1924-2424-TR636)
- VISUAL WORKPLACE Floor Stencil, 24"x24", No Pedestrians (60-1924-2424-TR679)
- VISUAL WORKPLACE Safety Sign, Indoor, Laser Yellow, 6" W, 66-3130-618XT-PS144 (66-3130-618XT-PS144)
- VISUAL WORKPLACE Projector, light marking, signals, 66-3133-20L-623 (66-3133-20L-623)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Forklift Parking (60-1924-2424-TR426)
- NMC Warning Forklift Traffic Walk On Floor Sign (WFS35)
- Visual Workplace Signs