Shop All Floor Signs
Visual Workplace
Safety Line, Indoor, Laser Blue, 3" W, 66-3131-50-634
Mfr # 66-3131-50-634
Zoro # G205716352
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Height 11 in
- Includes LED Projector, Mounting Bracket, Power Supply
- Voltage 90 V AC, 305 V AC
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visual Workplace
- MFR # 66-3131-50-634
- Zoro # G205716352
- Country of Origin Italy
- Category Floor Signs
Dimensions
Width | 3 in |
Height | 11 in |
Length | 10 in |
Details
Item | Projector, light marking, signals |
Includes | LED Projector, Mounting Bracket, Power Supply |
Voltage | 90 V AC, 305 V AC |
Watts | 50 W |
Mounting | Brackets |
Indoor/Outdoor | Indoor |
Minimum Operating Temperature | -40 Degrees F |
Laser Color | Blue |
Product Type | Safety Line |
Product Includes | Projector with Lens |
Power Source | AC Power |
Laser Class | 3R |
Maximum Operating Temperature | 120 Degrees F |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 50 W, Length 10 in, Width 3 in, Height 11 in, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Plain Finish, 28", Plastic, 28 Inch H, 12 Inch L, 12 Inch W, Orange (17721-28-7)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, LEL and CH4 (17134495)
- CONDOR Coated Gloves, Nylon Span, Nitrile, S, PR (60WF87)
- ACCUFORM Poster, Finish Your Day Safely, 18 x 24 (SP124504L)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Handicapped (60-1924-2424-SA470)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Chevron Arrows (60-1924-2424-DI684)
- VISUAL WORKPLACE Floor Stencil, 24"x24", No Pedestrians (60-1924-2424-TR679)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3131-50-623 (66-3131-50-623)
- VISUAL WORKPLACE Floor Sign, High Bond, 17", Round, 60-1609-RO17-F701 (60-1609-RO17-F701)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3134-98XP-623 (66-3134-98XP-623)
- 5S SUPPLIES Floor Fan Floor Sign 24in Diameter Non Slip Floor Sign (FS-FLOORFAN-24)
- Visual Workplace Floor Signs